This item has been discontinued.  For alternate products call 1-800-217-6872.

  • RETSCH 

    Knife Mill, 750mL, 10, 000 rpm

  • Item # 44YZ97
  • Mfr. Model # 202530002
Knife Mill, 750mL, 10, 000 rpm

Technical Specifications

Item # 44YZ97
Mfr. Model # 202530002
UNSPSC #21102005
Shipping Weight 22.0 lbs
Country of Origin Germany *
Item Knife Mill
Volume 750mL
Max. Grain Size 40mm
Max. Speed 10,000 rpm
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In