Check Availability
  • RETSCH 

    40mm Stainless Steel Grinding Ball; For Use With Mfr. No. MM400

  • Item # 44YZ95
  • Mfr. Model # 053680060
40mm Stainless Steel Grinding Ball; For Use With Mfr. No. MM400
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YZ95
Mfr. Model # 053680060
UNSPSC #41101701
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Grinding Ball
Material Stainless Steel
For Use With Mfr. No. MM400
Size 40mm
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close