Check Availability
  • RETSCH 

    25mL Stainless Steel Grinding Jar; For Use With Mfr. No. MM400

  • Item # 44YZ76
  • Mfr. Model # 014620213
25mL Stainless Steel Grinding Jar; For Use With Mfr. No. MM400
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YZ76
Mfr. Model # 014620213
UNSPSC #41101701
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Grinding Jar
Material Stainless Steel
For Use With Mfr. No. MM400
Size 25mL
Includes Screw Top
* This product's country of origin is subject to change

Compliance and Restrictions