Check Availability
  • RETSCH 

    1.50mm Stainless Steel Ring Sieve; For Use With Mfr. No. ZM200

  • Item # 44ZA02
  • Mfr. Model # 036470251
1.50mm Stainless Steel Ring Sieve; For Use With Mfr. No. ZM200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZA02
Mfr. Model # 036470251
UNSPSC #41105003
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Ring Sieve
Material Stainless Steel
For Use With Mfr. No. ZM200
Size 1.50mm
Includes Reinforced Trap Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close