Check Availability
  • RETSCH 

    0.25mm Stainless Steel Ring Sieve; For Use With Mfr. No. ZM200

  • Item # 44YZ72
  • Mfr. Model # 036470256
0.25mm Stainless Steel Ring Sieve; For Use With Mfr. No. ZM200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YZ72
Mfr. Model # 036470256
UNSPSC #41105003
Shipping Weight 2.0 lbs
Country of Origin Germany *
Item Ring Sieve
Material Stainless Steel
For Use With Mfr. No. ZM200
Size 0.25mm
Includes Distance Trap Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close