Check Availability
  • RETRACTA-CONE 

    Retracta-Cone Topper, Orange, 180" x 3-1/4" x 8-1/2", 2 lb., Aluminum

  • Item # 40CK37
  • Mfr. Model # RC15FO-BYD
Retracta-Cone Topper, Orange, 180" x 3-1/4" x 8-1/2", 2 lb., Aluminum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CK37
Mfr. Model # RC15FO-BYD
UNSPSC #46161507
Shipping Weight 2.46 lbs
Country of Origin USA *
Item Retracta-Cone Topper
Color Orange
Length 180"
Width 3-1/4"
Height 8-1/2"
Outside Dia. 3-1/4"
Weight 2 lb.
Material Aluminum
Belt Color Yellow/Black Chevron
For Use With Standard Traffic Cones
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms