Check Availability
  • RETRACTA-CADE 

    Barricade System, Caution, (2)Yellow Ext.

  • Item # 35ZW23
  • Mfr. Model # RCD100YW-S01
Barricade System, Caution, (2)Yellow Ext.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZW23
Mfr. Model # RCD100YW-S01
UNSPSC #46151501
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Portable Barricade
Type Retractable
Overall Height 41"
Overall Length 48" Retracted, 120" Extended
Color Silver
Construction Aluminum
Net Weight 37 lb.
Includes Retracta-Cade with Yellow Extensions, (2) Caution Removable Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms