Check Availability
Barricade System, Fire, (2)Red Ext.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZW22
Mfr. Model # RCD100RD-F01
UNSPSC #46151501
Shipping Weight 46.0 lbs
Country of Origin USA *
Item Portable Barricade
Type Retractable
Overall Height 41"
Overall Length 48" Retracted, 120" Extended
Color Silver
Construction Aluminum
Net Weight 37 lb.
Includes Retracta-Cade with Red Extensions, (2) Fire Department Keep Back Removable Inserts
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms