Check Availability
  • RETRACTA-BELT 

    Wall Mounted Retractable Belt Barrier, Red with White Text, ARC Flash Zone - Keep Out

  • Item # 40CL71
  • Mfr. Model # WM412SB30-ARC-RE
Wall Mounted Retractable Belt Barrier, Red with White Text, ARC Flash Zone - Keep Out
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CL71
Mfr. Model # WM412SB30-ARC-RE
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Wall Mounted Retractable Belt Barrier
Type Wall Mount Single Line Belt
Finish Black
Belt Length 29 ft.
Belt Color Red with White Text
Belt Message ARC Flash Zone - Keep Out
Height (In.) 4
Width (In.) 4-1/2
Mounting Style Fixed/Removable Mounting Plate
For Use With Mfr. No. WP412F-SB WP412M-SB SUB-ME SUB-SHOOK RE RE-M 301BA-RCV-HBW
Includes Standard Plastic Receiving End, (2) #8 1-1/4" Flat Head Screws
Package Quantity 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms