Check Availability
  • RETRACTA-BELT 

    Wall Mounted Retractable Belt Barrier, Black

  • Item # 40CK41
  • Mfr. Model # WM700YW-BK-RE
Wall Mounted Retractable Belt Barrier, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CK41
Mfr. Model # WM700YW-BK-RE
UNSPSC #46151505
Shipping Weight 1.25 lbs
Country of Origin USA *
Item Wall Mounted Retractable Belt Barrier
Type Wall Mount Single Line Belt
Finish Yellow
Belt Length 10 ft.
Belt Color Black
Height (In.) 4-3/4
Width (In.) 2-1/2
Mounting Style Fixed Mounting Plate
For Use With Mfr. No. RE RE-M SUB-SHOOK 301YA-RCV 301BA-RCV-HBW
Includes Standard Plastic Receiving End, (2) #8 1-1/4" Flat Head Screws
Package Quantity 1
Color Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms