Check Availability
  • RETRACTA-BELT 

    Retractable Belt Barrier, Yellow with Black Text, Out of Service

  • Item # 52CZ83
  • Mfr. Model # WH412RD15-OOS-V
Retractable Belt Barrier, Yellow with Black Text, Out of Service
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CZ83
Mfr. Model # WH412RD15-OOS-V
UNSPSC #46151505
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount Single Line Belt
Finish Red
Belt Length 15 ft.
Belt Color Yellow with Black Text
Belt Message Out of Service
Height (In.) 4
Width (In.) 4-1/2
Mounting Style Hook-and-Loop Mounting Plate
For Use With Wall Mounted Retractable Barrier Mfr. No. WP412F-RD, WP412HC1-RD, WP412HC2-RD, WP412HC-RD, WP412M-RD, WP412V1-RD, WP412V-RD
Includes Standard Plastic Receiving End
Package Quantity 1
Color Red
* This product's country of origin is subject to change

Welcome Sign In