Check Availability
  • RETRACTA-BELT 

    Retractable Belt Barrier, Red with White Text, No Entry

  • Item # 48VZ83
  • Mfr. Model # WH700YW-NE-MM
Retractable Belt Barrier, Red with White Text, No Entry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VZ83
Mfr. Model # WH700YW-NE-MM
UNSPSC #46151505
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount Single Line Belt
Finish Powder Coated
Belt Length 10 ft.
Belt Color Red with White Text
Belt Message No Entry
Height (In.) 4-3/4
Width (In.) 2-1/2
Mounting Style Magnet or Suction Cup
For Use With Belt Banners
Package Quantity 1
Color Yellow
* This product's country of origin is subject to change

Welcome Sign In