Check Availability
  • RETRACTA-BELT 

    Retractable Belt Barrier, Black and Yellow Diagonal Striped, None

  • Item # 48VY77
  • Mfr. Model # WH700SB-BYD-MM
Retractable Belt Barrier, Black and Yellow Diagonal Striped, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VY77
Mfr. Model # WH700SB-BYD-MM
UNSPSC #46151505
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount Single Line Belt
Finish Powder Coated
Belt Length 10 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Message None
Height (In.) 4-3/4
Width (In.) 2-1/2
Mounting Style Magnet or Suction Cup
For Use With Belt Banners
Package Quantity 1
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms