Check Availability
  • RETRACTA-BELT 

    Retractable Belt Barrier, Yellow, None

  • Item # 48VY66
  • Mfr. Model # WH700RD-YW-V
Retractable Belt Barrier, Yellow, None
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VY66
Mfr. Model # WH700RD-YW-V
UNSPSC #46151505
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Retractable Belt Barrier
Type Wall Mount Single Line Belt
Finish Powder Coated
Belt Length 10 ft.
Belt Color Yellow
Belt Message None
Height (In.) 4-3/4
Width (In.) 2-1/2
Mounting Style Hook-and-Loop Mounting Plate
For Use With Belt Banners
Package Quantity 1
Color Red
* This product's country of origin is subject to change

Welcome Sign In