Check Availability
  • RETRACTA-BELT 

    Belt Barrier Receiver Post, PVC Post Material, Square Base Type

  • Item # 48VL79
  • Mfr. Model # 332PRD-RCV
Belt Barrier Receiver Post, PVC Post Material, Square Base Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VL79
Mfr. Model # 332PRD-RCV
UNSPSC #46151505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Belt Barrier Receiver Post
Post Material PVC
Post Finish Red
Post Dia. 2-1/2"
Base Type Square
Base Dia. 15"
Base Material Recycled Rubber
Base Finish Black
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms