Check Availability
  • RETRACTA-BELT 

    Belt Barrier Receiver Post, Stainless Steel Post Material, Sloped Base Type, 40" Height

  • Item # 48VK18
  • Mfr. Model # 331DSS-RCV
Belt Barrier Receiver Post, Stainless Steel Post Material, Sloped Base Type, 40" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VK18
Mfr. Model # 331DSS-RCV
UNSPSC #46151505
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Belt Barrier Receiver Post
Height 40"
Post Material Stainless Steel
Post Finish Satin Stainless Steel
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Powder Coated
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Includes Hose Clamp Fixing and Wire Clip Belt End
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In