Check Availability
  • RETRACTA-BELT 

    Belt Barrier Receiver Post, PVC Post Material, Square, Fillable Base Type, 40" Height

  • Item # 40CL05
  • Mfr. Model # 323PYW-RCV
Belt Barrier Receiver Post, PVC Post Material, Square, Fillable Base Type, 40" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CL05
Mfr. Model # 323PYW-RCV
UNSPSC #46151505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Belt Barrier Receiver Post
Height 40"
Post Material PVC
Post Finish Yellow
Post Dia. 2-1/2"
Base Type Square, Fillable
Base Dia. 15"
Base Material HDPE
Base Finish Black
For Use With Mfr. No. HPSC-24 VPSC-18 FR711DSSBSB FR811DSSBSB SBB
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms