Check Availability
  • RETRACTA-BELT 

    Belt Barrier Receiver Post, Aluminum Post Material, Sloped Base Type, 40" Height

  • Item # 20YU41
  • Mfr. Model # 301BA-RCV-HBW
Belt Barrier Receiver Post, Aluminum Post Material, Sloped Base Type, 40" Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YU41
Mfr. Model # 301BA-RCV-HBW
UNSPSC #46151505
Shipping Weight 57.0 lbs
Country of Origin USA *
Item Belt Barrier Receiver Post
Height 40"
Post Material Aluminum
Post Finish Black
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Black
For Use With Portable Posts Mfr. No. SUB-WH, SUB-WPBW, RE
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms