Check Availability
  • RETRACTA-BELT 

    Belt Barrier,Authorized Access Only

  • Item # 40CL89
  • Mfr. Model # SM6500YW-AAO-WP-RE
Belt Barrier,Authorized Access Only
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CL89
Mfr. Model # SM6500YW-AAO-WP-RE
UNSPSC #46151505
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Yellow
Post Height 41-1/2"
Post Dia. 1-1/4"
Base Type Stand with Folding Legs
Base Dia. 28" x 44"
Base Material Aluminum
Base Finish Yellow
Number of Belts 1
Belt Length 65 ft.
Belt Color Red with White Text
Belt Message Authorized Access Only
Belt Width 2"
For Use With Mfr. No. SM6500YW-RCV RE6500 SUB-SHOOK
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms