Check Availability
  • RETRACTA-BELT 

    Belt Barrier, Black, Square/Fillable, 40in.

  • Item # 40CL34
  • Mfr. Model # 323PRD-BK
Belt Barrier, Black, Square/Fillable, 40in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CL34
Mfr. Model # 323PRD-BK
UNSPSC #46151505
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Red
Post Height 40"
Post Dia. 2-1/2"
Base Type Square, Fillable
Base Dia. 15"
Base Material HDPE
Base Finish Black
Number of Belts 1
Belt Length 15 ft.
Belt Color Black
Belt Width 2"
For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 323PSB-RCV FR711DSSBSB FR811DSSBSB SBB
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms