Check Availability
  • RETRACTA-BELT 

    Belt Barrier, Black/Yellow, Square, 40in.

  • Item # 40CK90
  • Mfr. Model # 303PYW-BYD
Belt Barrier, Black/Yellow, Square, 40in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40CK90
Mfr. Model # 303PYW-BYD
UNSPSC #46151505
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Yellow
Post Height 40"
Post Dia. 2-1/2"
Base Type Square, Fillable
Base Dia. 15"
Base Material HDPE
Base Finish Black
Number of Belts 1
Belt Length 10 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Width 2"
For Use With SUB-ME SUB-SHOOK RE RE-M HPSC-24 VPSC-18 303PYW-RCV FR711DSSBSB FR811DSSBSB SBB
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms