Check Availability
  • RETRACTA-BELT 

    Barrier Post with Belt, 10 ft. L, Black

  • Item # 20YU69
  • Mfr. Model # 300RBA-BK
Barrier Post with Belt, 10 ft. L, Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YU69
Mfr. Model # 300RBA-BK
UNSPSC #46151505
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Removable Belt Barrier Receiver Post
Post Material Aluminum
Post Finish Black
Post Height 38"
Post Dia. 2-1/2"
Base Type Removable
Base Dia. 2-1/2"
Number of Belts 1
Belt Length 10 ft.
Belt Color Black
Belt Width 2"
For Use With Portable Posts Mfr. No. 421SC, SUB-ME, SUB-SHOOK, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms