Check Availability
  • RETRACTA-BELT 

    Barrier Post with Belt, 40 In. H, 15 ft. L

  • Item # 20YU28
  • Mfr. Model # 322PYW-CAU
Barrier Post with Belt, 40 In. H, 15 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Retracta-BeltĀ® Barrier Post with Belt helps guide traffic, mark off hazards and restrict access indoors and outdoors, and is designed to be durable enough to withstand heavy traffic and tough wear and tear.
Show More Close
 

Technical Specifications

Item # 20YU28
Mfr. Model # 322PYW-CAU
UNSPSC #46151505
Catalog Page 2042
Shipping Weight 24.7 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Yellow
Post Height 40"
Post Dia. 2-1/2"
Base Type Square
Base Dia. 15"
Base Material Recycled Rubber
Base Finish Black
Number of Belts 1
Belt Length 15 ft.
Belt Color Yellow with Black Text
Belt Message Caution - Do Not Enter
Belt Width 2"
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In