Check Availability
  • RETRACTA-BELT 

    Barrier Post with Belt, 40 In. H, 15 ft. L

  • Item # 20YU23
  • Mfr. Model # 322BA-BYD
Barrier Post with Belt, 40 In. H, 15 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YU23
Mfr. Model # 322BA-BYD
UNSPSC #46151505
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Black
Post Height 40"
Post Dia. 2-1/2"
Base Type Square
Base Dia. 15"
Base Material Recycled Rubber
Base Finish Black
Number of Belts 1
Belt Length 15 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Width 2"
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms