Check Availability
  • RETRACTA-BELT 

    Barrier Post with Belt, 10 ft. L, Blue

  • Item # 20YU20
  • Mfr. Model # 300PC-BL
Barrier Post with Belt, 10 ft. L, Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20YU20
Mfr. Model # 300PC-BL
UNSPSC #46151505
Shipping Weight 30.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Steel
Post Finish Polished Chrome
Post Height 40"
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Polished Chrome
Number of Belts 1
Belt Length 10 ft.
Belt Color Blue
Belt Width 2"
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms