Check Availability
  • RETRACTA-BELT 

    Barrier Post with Belt, 40 In. H, 30 ft. L

  • Item # 20YT95
  • Mfr. Model # PM412-30YA-BYD
Barrier Post with Belt, 40 In. H, 30 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Retracta-BeltĀ® Barrier Post with Belt helps guide traffic, mark off hazards and restrict access indoors and outdoors, and is designed to be durable enough to withstand heavy traffic and tough wear and tear.
Show More Close
 

Technical Specifications

Item # 20YT95
Mfr. Model # PM412-30YA-BYD
UNSPSC #46151505
Catalog Page 2042
Shipping Weight 38.22 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Yellow
Post Height 40"
Post Dia. 2-1/2"
Base Type Standard Heavy Weight
Base Dia. 14"
Base Material Cast Iron
Base Finish Black
Number of Belts 1
Belt Length 30 ft.
Belt Color Black and Yellow Diagonal Striped
Belt Width 2"
Includes Heavy Weight Base and Wheels
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In