Check Availability
  • RETRACTA-BELT 

    Barrier Post,PVC Post,Rd/White Belt,HDPE

  • Item # 48VM84
  • Mfr. Model # 333PRD-RWD
Barrier Post,PVC Post,Rd/White Belt,HDPE
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VM84
Mfr. Model # 333PRD-RWD
UNSPSC #46151505
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Powder Coated
Post Height 40"
Post Dia. 2-1/2"
Base Type Square, Fillable
Base Dia. 14"
Base Material HDPE
Base Finish Powder Coated
Number of Belts 1
Belt Length 10 ft.
Belt Color Red and White Diagonal Striped
Belt Message None
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms