Check Availability
  • RETRACTA-BELT 

    Barrier Post,Square/Fillable,Black Belt

  • Item # 48VM71
  • Mfr. Model # 333PRD-BK
Barrier Post,Square/Fillable,Black Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VM71
Mfr. Model # 333PRD-BK
UNSPSC #46151505
Shipping Weight 12.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Powder Coated
Post Height 40"
Post Dia. 2-1/2"
Base Type Square, Fillable
Base Dia. 14"
Base Material HDPE
Base Finish Powder Coated
Number of Belts 1
Belt Length 10 ft.
Belt Color Black
Belt Message None
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms