Check Availability
  • RETRACTA-BELT 

    Barrier Post,Black,Black Belt,Square

  • Item # 48VL68
  • Mfr. Model # 332PRD-BK
Barrier Post,Black,Black Belt,Square
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VL68
Mfr. Model # 332PRD-BK
UNSPSC #46151505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Red
Post Height 40"
Post Dia. 2-1/2"
Base Type Square
Base Dia. 15"
Base Material Recycled Rubber
Base Finish Black
Number of Belts 1
Belt Length 10 ft.
Belt Color Black
Belt Message None
Belt Width 3"
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor/Outdoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms