Check Availability
  • RETRACTA-BELT 

    Barrier Post, Black, 3 in. Belt W, No Entry

  • Item # 48VK44
  • Mfr. Model # 331PA-NE
Barrier Post, Black, 3 in. Belt W, No Entry
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VK44
Mfr. Model # 331PA-NE
UNSPSC #46151505
Catalog Page 0
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Polished Aluminum
Post Height 40"
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Powder Coated
Number of Belts 1
Belt Length 10 ft.
Belt Color Red with White Text
Belt Message No Entry
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms