Check Availability
  • RETRACTA-BELT 

    Barrier Post, Black, Red/White Belt, Sloped

  • Item # 48VJ49
  • Mfr. Model # 331DPRD-RWD
Barrier Post, Black, Red/White Belt, Sloped
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VJ49
Mfr. Model # 331DPRD-RWD
UNSPSC #46151505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material PVC
Post Finish Powder Coated
Post Height 40"
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Powder Coated
Number of Belts 2
Belt Length 10 ft.
Belt Color Red and White Diagonal Striped
Belt Message None
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In