Check Availability
  • RETRACTA-BELT 

    Barrier Post,Ylw/Blk Text,2 Belts,40inH

  • Item # 48VJ29
  • Mfr. Model # 331DPA-DKO
Barrier Post,Ylw/Blk Text,2 Belts,40inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VJ29
Mfr. Model # 331DPA-DKO
UNSPSC #46151505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Polished Aluminum
Post Height 40"
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Powder Coated
Number of Belts 2
Belt Length 10 ft.
Belt Color Yellow with Black Text
Belt Message Danger - Keep Out
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms