Check Availability
  • RETRACTA-BELT 

    Barrier Post, SS, Red/White Text Belt

  • Item # 48VH95
  • Mfr. Model # 330SS-AAO
Barrier Post, SS, Red/White Text Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VH95
Mfr. Model # 330SS-AAO
UNSPSC #46151505
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Stainless Steel
Post Finish Satin Stainless Steel
Post Height 40"
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Stainless Steel
Number of Belts 1
Belt Length 10 ft.
Belt Color Red with White Text
Belt Message Authorized Access Only
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Welcome Sign In