Check Availability
  • RETRACTA-BELT 

    Barrier Post, 3 in. Belt W, Yellow Belt

  • Item # 48VH38
  • Mfr. Model # 330DPAPC-YW
Barrier Post, 3 in. Belt W, Yellow Belt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48VH38
Mfr. Model # 330DPAPC-YW
UNSPSC #46151505
Shipping Weight 29.0 lbs
Country of Origin USA *
Item Barrier Post with Belt
Post Material Aluminum
Post Finish Polished Aluminum
Post Height 40"
Post Dia. 2-1/2"
Base Type Sloped
Base Dia. 14"
Base Material Cast Iron
Base Finish Polished Chrome
Number of Belts 2
Belt Length 10 ft.
Belt Color Yellow
Belt Message None
Belt Width 3"
Includes Hose Clamp Fixing and Wire Clip Belt End
For Use With Portable Posts Mfr. No. SUB-ME, SUB-SHOOK, SUB-WH, RE
Indoor / Outdoor Indoor
ADA Compliance No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms