Check Availability
  • RESPONDER II 

    Bag,Trauma,17 L x 9 W x 15 1/2 In H,Blue

  • Item # 3RTX6
  • Mfr. Model # MB5103 BLUE
Bag,Trauma,17 L x 9 W x 15 1/2 In H,Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3RTX6
Mfr. Model # MB5103 BLUE
UNSPSC #42171914
Shipping Weight 2.0 lbs
Country of Origin Vietnam *
Item Soft-Sided Bag
Height 15 1/2"
Width 9"
Length 17"
Material Dupont Cordura
Color Blue
Features Outside Pocket With Elastic Loops And Pouch, Full-Opening Top Compartment, Elastic Loops, Dividers And Interior Pouch, Molded Feet On Bottom For Extra Protection, Ykk Zippers
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms