Check Availability
  • RESOLVE 

    1 gal. Carpet Cleaner, 4 PK

  • Item # 24L289
  • Mfr. Model # REC 97161
1 gal. Carpet Cleaner, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Cleaner is made from a low-foam formula which works in high-pressure extractors.
Show More Close
 

Technical Specifications

Item # 24L289
Mfr. Model # REC 97161
UNSPSC #47131826
Catalog Page 1517
Shipping Weight 38.15 lbs
Country of Origin USA *
Item Carpet Cleaner
Recommended Dilution 1:64
Size 1 gal.
RTU Yield per Container 64
Removes Dirty, Grime
Fragrance Citrus/Herbal
Container Type Bottle
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms