Check Availability
Automatic Battery Charger,  Boosting, Charging, Maintaining
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 52ZK96
Mfr. Model # 604301
UNSPSC #26111704
Shipping Weight 9.7 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Boosting, Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Boost Amps @ Voltage 800A @ 12V
Charging Amps @ Voltage 800A @ 12V
Maintaining Amps @ Voltage 1A @ 14.4V
AC Cord Length 5 ft.
Input Voltage 110VAC
Input Amps 1
Overall Width 39-3/8"
Overall Height 14-29/32"
Overall Depth 11"
Cable Gauge 4 AWG
Cable Length 1-43/64 ft.
Test Feature Yes
Timer Microprocessor Controlled
Material Plastic
Includes Carrying Case, AC/DC Recharging Adaptors, Dual USB Ports
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA.

Alternate Search Terms