Check Availability
  • REPEL 

    DEET-Free Outdoor Only Insect Repellent, 4 oz. Liquid Spray

  • Item # 48WK08
  • Mfr. Model # 94109
DEET-Free Outdoor Only Insect Repellent, 4 oz. Liquid Spray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Repel® Plant-Based Lemon Eucalyptus Insect Repellent2 pump spray contains an active ingredient derived from the leaves of the Eucalyptus citriodora tree.

• DEET-free
• Repels mosquitoes for up to 6 hr.
• Repels mosquitoes that may carry West Nile virus
Show More Close
 

Technical Specifications

Item # 48WK08
Mfr. Model # 94109
UNSPSC #10191509
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Liquid Spray
Size 4 oz.
Active Ingredients Lemon Eucalyptus Oil
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms