Check Availability
DEET-Free DEET Outdoor Only Insect Repellent, 6.5 oz. Aerosol
  • REPEL 

    DEET-Free DEET Outdoor Only Insect Repellent, 6.5 oz. Aerosol

  • Item # 36WG49
  • Mfr. Model # HG-94127
Qty
Invalid Quantity
Share This Product Add to List

This item can only be shipped via ground shipping.

This item is restricted for international sale. 

This item cannot be shipped to some areas of the U.S.. 

Product Details

Apply directly to flame resistant (FR) clothing, shoes, tents, and other gear to provide 2 wk. protection against mosquitoes, ticks, etc., while preserving its flame protection. Not for use on skin.
Show More Close
 

Technical Specifications

Item # 36WG49
Mfr. Model # HG-94127
UNSPSC #10191509
Catalog Page 1021
Shipping Weight 0.55 lbs
Country of Origin Varies *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying
Targeted Insects Mosquitoes
Form Aerosol
Size 6.5 oz.
Active Ingredients Permethrin
DEET Concentration DEET-Free
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use

* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms