Check Availability
  • REPEL 

    40.00% DEET Outdoor Only Insect Repellent, 6.5 oz. Aerosol

  • Item # 48WJ99
  • Mfr. Model # 33801
40.00% DEET Outdoor Only Insect Repellent, 6.5 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Repel® Insect Repellent Sportsmen Max Formula® 40% DEET aerosol formula repels mosquitoes, ticks, gnats, biting flies, chiggers and fleas. Provides hours of effective protection from mosquitoes, ticks, black flies, gnats, chiggers, no-see-ums, sand flies, deer flies, fleas, biting flies and other biting insects. Nongreasy formula resists perspiration. Developed especially for campers, backpackers, fishermen, hunters, golfers, bikers, hikers, joggers, ball players and active outdoor enthusiasts. Repels mosquitoes that may transmit Chikungunya virus, Zika virus, Dengue virus, and West Nile virus.
Show More Close
 

Technical Specifications

Item # 48WJ99
Mfr. Model # 33801
UNSPSC #10191509
Catalog Page 1021
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Aerosol
Size 6.5 oz.
Active Ingredients DEET
DEET Concentration 40.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms