Check Availability
  • REPEL 

    30.00% DEET Outdoor Only Insect Repellent, 3 oz. Wipes

  • Item # 36WG53
  • Mfr. Model # HG-94100
30.00% DEET Outdoor Only Insect Repellent, 3 oz. Wipes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Unscented formula repels flies, gnats, mosquitoes, ticks, and more. Easy application with premoistened towelettes.
Show More Close
 

Technical Specifications

Item # 36WG53
Mfr. Model # HG-94100
UNSPSC #10191509
Catalog Page 1021
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying
Targeted Insects Mosquitoes
Form Wipes
Size 3 oz.
Active Ingredients DEET
DEET Concentration 30.00%
Indoor/Outdoor Usage Outdoor Only
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item has been restricted from sale in the following states: VI.

This item is restricted for international sale.

Alternate Search Terms