Check Availability
  • REPEL 

    25.00% DEET Outdoor Only Insect Repellent, 4 oz. Aerosol

  • Item # 48WK06
  • Mfr. Model # 94133
25.00% DEET Outdoor Only Insect Repellent, 4 oz. Aerosol
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Repel® Insect Repellent Sportsmen Formula® Dry 25% DEET aerosol repels mosquitoes, ticks, gnats, biting flies, chiggers, and fleas including mosquitoes that may transmit Chikungunya virus, Zika virus, Dengue virus, and West Nile virus.

• Not greasy or oily
• Long-lasting protection
Show More Close
 

Technical Specifications

Item # 48WK06
Mfr. Model # 94133
UNSPSC #10191509
Shipping Weight 0.34 lbs
Country of Origin USA *
Item Insect Repellent
Insect Control Type Repels
Insect Group Flying and Crawling
Targeted Insects Fleas, Flies, Gnats, Mites, Mosquitoes, Ticks
Form Aerosol
Size 4 oz.
Active Ingredients DEET
DEET Concentration 25.00%
Indoor/Outdoor Usage Outdoor Only
Standards EPA Registered
Dilution Ratio Ready to Use
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms