Check Availability
  • RENEWABLE LUBRICANTS 

    Vacuum Pump Oil, 55 gal. Container Size

  • Item # 30WL63
  • Mfr. Model # 84106
Vacuum Pump Oil, 55 gal. Container Size
Qty
  • Web Price
    $1,434.85 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WL63
Mfr. Model # 84106
UNSPSC #12181601
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Vacuum Pump Oil
ISO Viscosity Grade 46
SAE Grade 10W-30
Base Oil Semi-Synthetic
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 469 Degrees F
Viscosity Index 216
Flash Point 469 Degrees F
Pour Point -40 Degrees F
Container Type Drum
Color Yellow
Standards Ultimate Biodegradable ASTM D-5864 (Pw1), USDA Biobased Content, USDA BioPreferred Program, EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, Full compliance with other applicable restrictions of FDA, USDA, oil spill, and oil pollution prevention statutes is recommended. Worker and OSHA friendly.
Application For Use In The Dairy Industry for Automatic Milking Machines and Most Other Vacuum Pump Applications
Four-Ball Wear 0.3 to 0.4mm
Specific Gravity 0.89
* This product's country of origin is subject to change

Compliance and Restrictions