Check Availability
  • RENEWABLE LUBRICANTS 

    RLI EP Lithium 300 Amber Lithium Extreme Pressure Grease, 35 lb., NLGI Grade: 2

  • Item # 39F858
  • Mfr. Model # 88924
RLI EP Lithium 300 Amber Lithium Extreme Pressure Grease, 35 lb., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39F858
Mfr. Model # 88924
UNSPSC #15121902
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Extreme Pressure Grease
NLGI Grade 2
Base Oil Mineral
Container Size 35 lb.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium
Grease Color Amber
Grease Container Pail
Min. Operating Temp. -30 Degrees F
Max. Operating Temp. 250 Degrees F
ISO Viscosity Grade 150-200
Viscosity Index 50
Flash Point 430 Degrees F
Dropping Point 350 Degrees F
Four-Ball Wear 0.45mm
Timken OK Load 45 lb.
Standards Does not Contain Polymers Based On Zinc or Toxic Metals, Isocyanate, or Polymers of Urethane
Application Industrial, Mining Machinery, Transportation, Agricultural, Construction, forestry Equipment, Paper Mills, Conveyors, Bearings, Motors, Pumps, Marine
Green Environmental Attribute Does Not Contain Polymers Based On Zinc Or Toxic Metals, Isocyanate, Or Polymers Of Urethane
* This product's country of origin is subject to change

Compliance and Restrictions