Check Availability
Chain and Wire Rope Lubricant,  5 gal.,  Pail,  Vegetable Oil,  Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bio-E.P.™ wire rope lubricant is designed to provide a light, waxy-tacky coating to lubricate, clean, and protect multistrand cables and wire ropes that are subject to heavy or shock loading. High extreme pressure (EP), rust, and wear protection.
Show More Close
 

Technical Specifications

Item # 30WL47
Mfr. Model # 82624
UNSPSC #15121520
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Wire Rope Lubricant
Lubricant Container Pail
Container Size 5 gal.
NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Graphite
Max. Operating Temp. 230 Degrees F
Min. Operating Temp. -22 Degrees F
Properties- Chain and Cable Lubricants Anti-Oxidant, Anti-Rust, Biodegradable, Cold Flow Technology, Fire Resistance
Net Weight 43 lb.
Color Yellow
Flash Point 230 Degrees F
Specific Gravity 0.91
VOC Content 0%
Application Bearings, Valves, Cables, Linkages, Dies, Bits, Fasteners, Engines, Electric Motors, Metal Parts, Parts in Storage, Production Equipment, Pulleys, Rollers, Slides, Tracks
Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
Green Environmental Attribute Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
* This product's country of origin is subject to change

Alternate Search Terms