Check Availability
  • RENEWABLE LUBRICANTS 

    Chain and Wire Rope Lubricant, 5 gal. Pail, Vegetable Oil Chemical Base, Yellow Color

  • Item # 30WL45
  • Mfr. Model # 82614
Chain and Wire Rope Lubricant, 5 gal. Pail, Vegetable Oil Chemical Base, Yellow Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bio-E.P.™ wire rope lubricant is designed to provide a light, waxy-tacky coating to lubricate, clean, and protect multistrand cables and wire ropes that are subject to heavy or shock loading. High extreme pressure (EP), rust, and wear protection.
Show More Close
 

Technical Specifications

Item # 30WL45
Mfr. Model # 82614
UNSPSC #15121520
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Wire Rope Lubricant
Lubricant Container Pail
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Graphite
Max. Operating Temp. 435 Degrees F
Min. Operating Temp. -25 Degrees F
Properties- Chain and Cable Lubricants Anti-Oxidant, Anti-Rust, Biodegradable, Cold Flow Technology, Fire Resistance
Net Weight 43 lb.
Color Yellow
Flash Point 435 Degrees F
Specific Gravity 0.91
VOC Content 0%
Application Electrical Connectors, Relays, Circuit Breakers, Transformers, Switchgear, Motors, Hinges, Generators, Controls, Instruments, Communication Assemblies, Electronics, Alarm Systems, Starters, Hand Tools, Modern Plastics, Insulators
Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
* This product's country of origin is subject to change

Alternate Search Terms