Check Availability
  • RENEWABLE LUBRICANTS 

    Chain and Cable Lubricant, 5 gal. Pail, Vegetable Oil Chemical Base, Yellow Color

  • Item # 30WL55
  • Mfr. Model # 83074
Chain and Cable Lubricant, 5 gal. Pail, Vegetable Oil Chemical Base, Yellow Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Bio-Chain & Cableā„¢ lubricant features an oily film designed to help clean metal surfaces and penetrate to prevent corrosion and wear on heavy chains, sprockets, and cables that are subject to heavy/shock loading. Excellent cold-temperature pumpability.
Show More Close
 

Technical Specifications

Item # 30WL55
Mfr. Model # 83074
UNSPSC #15121520
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Pail
Container Size 5 gal.
Lubricant NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Graphite
Max. Operating Temp. 532 Degrees F
Min. Operating Temp. -22 Degrees F
Properties- Chain and Cable Lubricants Anti-Wear Additives, Anti-Rust Additives,, Anti-Oxidant, Biodegradable, High Performance, Cold Flow Technology
Net Weight 43 lb.
Color Yellow
Flash Point 532 Degrees F
Specific Gravity 0.91
VOC Content 0%
Application Used in Federally Inspected Meat, Poultry Plants
Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms