Check Availability
  • RENEWABLE LUBRICANTS 

    Chain and Cable Lubricant, 55 gal. Drum, Vegetable Oil Chemical Base, Yellow Color

  • Item # 30WL54
  • Mfr. Model # 83066
Chain and Cable Lubricant, 55 gal. Drum, Vegetable Oil Chemical Base, Yellow Color
Qty
  • Web Price
    $2,114.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30WL54
Mfr. Model # 83066
UNSPSC #15121520
Shipping Weight 450.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Drum
Container Size 55 gal.
Lubricant NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Graphite
Max. Operating Temp. 503 Degrees F
Min. Operating Temp. -27 Degrees F
Properties- Chain and Cable Lubricants Anti-Wear Additives, Anti-Rust Additives,, Anti-Oxidant, Biodegradable, High Performance, Cold Flow Technology
Net Weight 410 lb.
Color Yellow
Flash Point 503 Degrees F
Specific Gravity 0.91
VOC Content 0%
Application For Use on Wood, Paper, Glass, Leather, Metal, Most Plastics
Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms