Check Availability
  • RENEWABLE LUBRICANTS 

    Chain and Cable Lubricant, 12 oz. Spray Bottle, Semi-Synthetic Chemical Base, White Color

  • Item # 21A547
  • Mfr. Model # 87071
Chain and Cable Lubricant, 12 oz. Spray Bottle, Semi-Synthetic Chemical Base, White Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21A547
Mfr. Model # 87071
UNSPSC #15121526
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Spray Bottle
Container Size 12 oz.
Lubricant NSF Rating H1 Food Grade
Chemical Base Semi-Synthetic
Lubricant Additives White Graphite
Max. Operating Temp. 280 Degrees F
Min. Operating Temp. 0 Degrees F
Properties- Chain and Cable Lubricants Tasteless
Net Weight 410 lb.
Color White
Flash Point 295 Degrees F
Specific Gravity 0.88
Application Chain and Cables, belts in FG machinery, Tools, Jacks, Dies, Locks, Gaskets, Assembly Parts, machine Tools, Bearings, Wire Rope, Hinges, Bolts, Chains, Air Tools, Multi-Performance Light Anti-Wear Corrosion Inhibitor Lubricant for Incidental Food Contact In and Around Food Processing Equipment Areas, for Disassembly, Repair, and Protecting Parts, Hardware, Equipment, Tools, with Anti-Wear Protection for Light Air Tools, Sliding Surfaces, Light Metal Working Non-Ferrous and Mild Steel
Standards NSF H-1, H-2, Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), USDA BioPreferred Program, Environmentally Friendly (ISO 15380), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable
* This product's country of origin is subject to change

Alternate Search Terms