Check Availability
  • RENEWABLE LUBRICANTS 

    Chain and Cable Lubricant, 1 gal. Can, Vegetable Oil Chemical Base, Yellow Color

  • Item # 21A535
  • Mfr. Model # 83083
Chain and Cable Lubricant, 1 gal. Can, Vegetable Oil Chemical Base, Yellow Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21A535
Mfr. Model # 83083
UNSPSC #15121520
Shipping Weight 8.75 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Can
Container Size 1 gal.
Lubricant NSF Rating Not Rated
Chemical Base Vegetable Oil
Lubricant Additives Graphite
Max. Operating Temp. 554 Degrees F
Min. Operating Temp. -10 Degrees F
Properties- Chain and Cable Lubricants Anti-Oxidant Additives, Anti-Wear Additives; Cold Flow Technology, Fire Resistance, Multi-Metal Corrosion Protection
Net Weight 8 lb.
Color Yellow
Flash Point 554 Degrees F
Specific Gravity 0.91
VOC Content 0%
Application Designed to provide high anti-wear, EP, and anti-rust protection. They provid a water displacing, corrosion inhibiting waxy film that is especially effective in protecting ferrous metals in salt and acid fume (hydrochloric acid) environments and against high humidity. They protect steel cables, pulleys, sliding surfaces, and threads against damage from corrosion, galling or seizure. Other applications including: steel chains, slideways, and hinge pins.
Standards Ultimately Biodegradable (PW1) ASTM D-5864 (Pw1), USDA Biobased Content (Meets/Exceeds), EPA-VGP-EAL Compliant, Non-toxic, Non-Bioaccumulation, Environmentally Acceptable, USDA BioPreferred Program, EP gear lubes (API GL-3)
* This product's country of origin is subject to change

Alternate Search Terms